Pinion pentru lanțul standard european SKF PHS 16B-1DSTB14
SKF Sprocket Double Simplex Taper Bushed 16B-1DSTB.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 16B-1DSTB14
Rubix:d1297251
EAN:7316572785409

Detalii produs : PHS 16B-1DSTB14 SKF - EUROPEAN DESIGN CHAIN SPROCKET SKF PHS 16B-1DSTB14
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 1 148 g |
|---|---|
| Pas de lanț | 25.4 mm |
| Profil | double simplex |
| Numărul de dinți | 14 |
| ISO | 16b |
| Material | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
