Pinion pentru lanțul standard din SUA SKF PHS 140-2B18
SKF Sprocket Duplex PHS 140-2B Series
Vedeți informațiile tehniceReferințe
SKF:PHS 140-2B18
Rubix:d1313918
EAN:7316572792315

Detalii produs : PHS 140-2B18 SKF - US DESIGN CHAIN SPROCKET SKF PHS 140-2B18
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 29 756 g |
|---|---|
| Pas de lanț | 44.45 mm |
| Profil | duplex (2) |
| Lanț | asa 140-2 |
| ISO | 28a-2 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
