Pinion pentru lanțul standard din SUA SKF PHS 80-2TB19
SKF Sprocket Duplex Taper Bush 80-2TB.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 80-2TB19
Rubix:d1295690
EAN:7316572785911

Detalii produs : PHS 80-2TB19 SKF - US DESIGN CHAIN SPROCKET SKF PHS 80-2TB19
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 2 540 g |
|---|---|
| Pas de lanț | 25.4 mm |
| Profil | duplex (2) |
| Lanț | asa 80-2 |
| ISO | 16a-2 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
