Pinion pentru lanțul standard din SUA SKF PHS 40-1TB24
SKF Sprocket Simplex Taper Bush PHS 40-1TB..Series
Vedeți informațiile tehniceReferințe
SKF:PHS 40-1TB24
Rubix:d1254699
EAN:7316572781265

Detalii produs : PHS 40-1TB24 SKF - US DESIGN CHAIN SPROCKET SKF PHS 40-1TB24
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 1 043 g |
|---|---|
| Pas de lanț | 12.7 mm |
| Profil | simplex (1) |
| Lanț | asa 40-1 |
| ISO | 08a-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
