Referințe
SKF:PHF TB4030X48MM
Rubix:d749483
EAN:7316572610381



Detalii produs : PHF TB4030X48MM SKF - SKF TAPER BUSHING PHF TB4030X48MM
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Informații tehnice
atribute
| Logistic Greutate | 7 080 g |
|---|---|
| Bucsă conic | 4030 |
| Lungimea bucșelor | 76.2 mm |
| Diametrul de reaming | 48 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
