Referințe
SKF:PHF TB4040X65MM
Rubix:d741976
EAN:7316572609996




Detalii produs : PHF TB4040X65MM SKF - PHF TB4040X65MM SKF
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Informații tehnice
atribute
| Logistic Greutate | 8 220 g |
|---|---|
| Bucsă conic | 4040 |
| Lungimea bucșelor | 102 mm |
| Diametrul de reaming | 65 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
