Referințe
SKF:PHF F-55MM
Rubix:d743141
EAN:7316573719823
Documente
Detalii produs : PHF F-55MM SKF - PHF F-55MM SKF
Designed for easy installation and removal. Most can be mounted in standard, or reverse-mount where space or access is limited. heavy-duty flanged design and well suited for high power drives.
Informații tehnice
atribute
| Logistic Greutate | 11500 g |
|---|---|
| Lățimea canelurii | 8.64 mm |
| Lungimea bucșelor | 95.25 mm |
| Diametrul de reaming | 55 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

