Elemente de lubrifiere prin pulverizare și consumabile pentru lubrifiere - Accesoriu / Piese de schimb SKF TLGB 20-2
SKF TLGB
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:TLGB 20-2
Rubix:21556
EAN:7316576880179
Documente
Detalii produs : TLGB 20-2 SKF - SKF ACUMULATOR 20V Li-Ion TLGB 20-2
The battery-operated SKF grease filling pump TLGB 20 is designed for maximum efficiency and contains an integrated grease quantity measuring device, with which insufficient lubrication can be prevented. This unique aid is characterized by a robust, ergonomic design. The three-point foot ensures ease of use and the lithium-ion battery ensures a long service life. The pump display shows the battery charge level, the amount of grease dispensed, the pump / motor speed and blocked lubrication points. This versatile grease pump offers two flow rates - low and high - and can dispense up to 15 grease cartridges per battery charge. The TLGB 20 delivers pressures of up to 700 bar and is equipped with an integrated LED with which the work area can be illuminated.
Puncte forte
Grease meter. Battery capacity gauge. Connection blocked alert. Depriming alert.
Informații tehnice
atribute
| Lungimea furtunului | 900 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil

