Referințe
Igus:ASM-1014-10
Rubix:d398370
Detalii produs : ASM-1014-10 IGUS - IGUS BUSH ASM-1014-10
The "food-classic" for low speeds - FDA-compliantFDA-compliant material for applications with low to medium loads in immediate environs of (or contact) with food or drugs.
Puncte forte
iglidur® A200 material complies with food and drug administration (FDA) regulationsFor direct contact with foodFor low speedsLubrication and maintenance-freeStandard range from stock
Aplicații
Food industry
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Diametrul interior | 10 mm |
| Diametrul exterior | 14 mm |
| Lățime | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
