Cilindru cu tijă piston SMC CP95SDB100-50-XC35
SMC Pneumatic Profile Cylinder Double Acting
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:CP95SDB100-50-XC35
Rubix:d561776
Producator:CP95SDB100-50-XC35

Documente
Detalii produs : CP95SDB100-50-XC35 SMC - CP95SDB100-50-XC35 SMC
Combines lightweight profile barrel design with enclosed tie rods for clean lines. Magnetic proximity sensing.
Puncte forte
•Appearance Improved by Enclosing the Tie-Rods
Dust Accumulation can be Prevented with Optional Fastener Strips
Easy End of Stroke Cushion Valve Adjustment
Improved End of Stroke Cushion Capacity
Improved Mounting Accuracy
Increased Kinetic Energy Absorption
Space-Saving Auto Switch Mounting
Dust Accumulation can be Prevented with Optional Fastener Strips
Easy End of Stroke Cushion Valve Adjustment
Improved End of Stroke Cushion Capacity
Improved Mounting Accuracy
Increased Kinetic Energy Absorption
Space-Saving Auto Switch Mounting
Informații tehnice
atribute
| Logistic Greutate | 5340 g |
|---|---|
| Diametrul cilindrului | 100 mm |
| Cursa cilindrului | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere