Referințe
SNR:UCF319
Rubix:d469807
Producator:UCF.319
EAN:3413529541898




rezumat tehnic
| Diametrul interior | 95 mm |
|---|---|
| Lățime | 103 mm |
| Distanța de fixare de la centru la centru | 228 mm |
Detalii produs : UCF319 SNR - SNR UCF319 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with threaded set screws.
Puncte forte
-A one-piece JIS and ISO range
-For many bearings, rigid stainless steel protective covers are available
-The bearing insert AGR represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where severe mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
-For many bearings, rigid stainless steel protective covers are available
-The bearing insert AGR represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where severe mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
Aplicații
With an excellent price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers you all the products you need for every phase of your production.
The SNR portfolio offers you all the products you need for every phase of your production.
Informații tehnice
atribute
| Diametrul interior | 95 mm |
|---|---|
| Lățime | 103 mm |
| Distanța de fixare de la centru la centru | 228 mm |
| Lungime | 290 mm |
| Serie | ucf300 |
| Numărul de găuri | 4 |
| Sarcină statică de bază, radială - C0r | 122000 N |
| Sarcină dinamică de bază, radială - Cr | 156000 N |
| Diametrul exterior | 200 mm |
| Greutate | 21.16 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere