Cheie de deschidere fixă și variabilă FAG LOCKNUT-SOCKET-KM22
Socket Wrench
Vedeți informațiile tehniceVezi documenteleReferințe
FAG:LOCKNUT-SOCKET-KM22
Rubix:d819219
Producator:0847504300000
EAN:4054364387020

Documente
Detalii produs : LOCKNUT-SOCKET-KM22 FAG - LOCKNUT-SOCKET-KM22 FAG
FAG hook wrenches of series LOCKNUT-HOOK-KM…can be used to tighten and loosen locknuts of size KM and larger on shafts,adapter sleeves and extraction sleeves. Hook wrenches can be used to mount rolling bearings on tapered shaft seats, adapter sleeves or extraction sleeves. Extraction sleeves can also be dismounted using hook wrenches together with the extraction nuts. The table below contains dimensions, masses and allocation of the hook wrenches to the respective locknuts.
Informații tehnice
atribute
| Logistic Greutate | 3750 g |
|---|---|
| Deschidere | 158 |
| Lungime | 110 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere