Referințe
Facom:4710DPL
Rubix:d1326676
EAN:3148517897182

Detalii produs :
Puncte forte
•Profile adapted to high-strength, grooved screws
Compatible with 12- and 6-point screws
Thin walls
High parameters
Finish: chrome plated
Compatible with 12- and 6-point screws
Thin walls
High parameters
Finish: chrome plated
Informații tehnice
atribute
| Adaptor de unitate pătrat | 1/4 '' |
|---|---|
| Diametru | 11.5 mm |
| Lungime | 51 mm |
| Pătrat | 6.35 mm |
| Diametru (inch) | 5/16 '' |
| Finisare | cromat |
| Greutate | 27 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
