Referințe
SMC:KQ2S04-M5A1
Rubix:d557349
Producator:KQ2S04-M5A1

Documente
Detalii produs : KQ2S04-M5A1 SMC - SMC KQ2S04-M5A1 ONE-TOUCH FITTING
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Puncte forte
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Informații tehnice
atribute
| Conexiunea 1 | m5 x 0,8 |
|---|---|
| Conexiunea 2 | 4 |
| Diametrul tubului | 4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere