Referințe
Elesa+Ganter:GN 5337.6-77-M12-30
Rubix:d604639
Producator:GN 5337.6-77-M12-30
EAN:4045525711297
Detalii produs : 5337.6-77-M12-30 ELESA+GANTER - 5337.6-77-M12-30 ELESA+GANTER
The Softline lagging of the star knob GN 5337.6 makes this star knob particularly „operator friendly“ and hence ergonomic. The soft and slip free surface makes it very contact friendly either for moist hands (perspiration), oily surface or even high or low temperature. The use of Softline Star knobs is recommended particularly when heavy duty clamping is required.
Informații tehnice
atribute
| Lungime | 30 mm |
|---|---|
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


