Supapă de control pneumatică direcțională SMC VT317-5DZ-02F-Q

Solenoid valve 3/2 Series VT300

Vedeți informațiile tehnice

Referințe

SMC:VT317-5DZ-02F-Q
Rubix:d557959
Producator:VT317-5DZ-02F-Q
EAN:3618036539660
brand logo

rezumat tehnic

Număr de porturi3
Vezi toate Caracteristice

Detalii produs : VT317-5DZ-02F-Q SMC - SMC VT317-5DZ-02F-Q 3 PORT SOLENOID VALVE


Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
•3 Port Direct Operated Poppet.
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.

Area Code: None
Body: T (Body Ported)
Valve specification: Standard
Rated Voltage: 5 (24V DC)
Electrical entry: D [DIN connector (with connector)]
Indicator light and surge voltage suppressor: Z (W/indicator light and surge suppressor)
Port size: 02 [1/4 (8A)]
Thread: F [G (PF)]
CE Marked: Q (CE Marked)

Informații tehnice


atribute
Logistic Greutate320 g
Număr de porturi3
  • Disponibil – Data livrării la cerere