Supapă de control pneumatică direcțională SMC VT307V-5DZ1-01F-Q
Solenoid valve 3/2 Series VT307
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:VT307V-5DZ1-01F-Q
Rubix:d547622
Producator:VT307V-5DZ1-01F-Q
EAN:3618036540031



Documente
Detalii produs : VT307V-5DZ1-01F-Q SMC - SMC VT307V-5DZ1-01F-Q
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
VT307, 3 Port Solenoid Valve Direct Operated Poppet Type
Informații tehnice
atribute
| Logistic Greutate | 177 g |
|---|---|
| Număr de porturi | 3 |
| Debitul volumului | 187 l/min |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere