Componentă pneumatică - Terminal distribuitor Festo CPV14-M1H-2OLS-2GLS-1/8
Solenoid valve CPV14-M1H
Vedeți informațiile tehniceReferințe
Festo:CPV14-M1H-2OLS-2GLS-1/8
Rubix:d763905
Producator:187846
EAN:4052568148249
Detalii produs : CPV14-M1H-2OLS-2GLS-1/8 FESTO - FESTO 187846 SOLENOID VALVE CPV14-M1H-2OLS-2GLS-1/8
Solenoid valve CPV14-M1H-2OLS-2GLS-1/8 For valve terminal CPV. The valve housing contains two 2/2-way valves, one of which is normally open, the other is normally closed. Valve function=2x2/2 open/closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=-0,9 - 10 bar
Informații tehnice
atribute
| Logistic Greutate | 125,5 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere