Supapă de control pneumatică direcțională Festo VUVG-B10-M52-RZT-F-1R8L

Solenoid valve for individual connection VUVG

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:VUVG-B10-M52-RZT-F-1R8L
Rubix:d765951
Producator:574237
EAN:4052568103026
VUVG-B10-M52-RZT-F-1R8L Solenoid valve

rezumat tehnic

Număr de porturi5
Vezi toate Caracteristice

Documente

Detalii produs : VUVG-B10-M52-RZT-F-1R8L FESTO - FESTO 574237 SOLENOID VALVE VUVG-B10-M52-RZT-F-1R8L


This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.

Puncte forte

  • Compact universal valve
  • Connection technology via electrical connection box (E-box)
  • High flow rate relative to its size
  • In-line valves can be used as individual valves or manifold valves

Informații tehnice


atribute
Logistic Greutate53,53 g
Număr de porturi5
Debitul volumului330 l/min
  • Disponibil – Data livrării la cerere