Supapă de control pneumatică direcțională Festo VUVG-B10-P53U-ZT-F-1P3
Solenoid valve for individual connection VUVG
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:VUVG-B10-P53U-ZT-F-1P3
Rubix:d766852
Producator:566494
EAN:4052568213985



Documente
Detalii produs : VUVG-B10-P53U-ZT-F-1P3 FESTO - FESTO 566494 SOLENOID VALVE
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Puncte forte
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Informații tehnice
atribute
| Logistic Greutate | 57,3 g |
|---|---|
| Număr de porturi | 5 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere