Supapă de control pneumatică direcțională Festo VUVG-L10-T32H-MT-M7-1P3

Solenoid valve for individual connection VUVG

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:VUVG-L10-T32H-MT-M7-1P3
Rubix:d768479
Producator:574358
EAN:4052568222864
VUVG-L10-T32H-MT-M7-1P3 Solenoid valve

rezumat tehnic

Număr de porturi5
Vezi toate Caracteristice

Documente

Detalii produs : VUVG-L10-T32H-MT-M7-1P3 FESTO - FESTO 574358 SOLENOID VALVE


This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.

Puncte forte

  • Compact universal valve
  • Connection technology via electrical connection box (E-box)
  • High flow rate relative to its size
  • In-line valves can be used as individual valves or manifold valves

Informații tehnice


atribute
Logistic Greutate53,15 g
Număr de porturi5
Voltaj24 V
Presiune maximă a serviciului8 bar
Debitul volumului155 l/min
Domeniul de presiune2,5/8 bar
  • Disponibil – Data livrării la cerere