Supapă de control pneumatică direcțională Festo VUVG-L14-P53C-ZT-G18-1P3

Solenoid valve for individual connection VUVG

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:VUVG-L14-P53C-ZT-G18-1P3
Rubix:d755602
Producator:566510
EAN:4052568214104
VUVG-L14-P53C-ZT-G18-1P3 Solenoid valve

rezumat tehnic

Număr de porturi5
Vezi toate Caracteristice

Documente

Detalii produs : 566510 FESTO - 566510 VENTIL ELECTROMAGNETIC VUVG-L14-P53C-ZT-G18-1P3 FESTO


This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.

Puncte forte

  • Compact universal valve
  • Connection technology via electrical connection box (E-box)
  • High flow rate relative to its size
  • In-line valves can be used as individual valves or manifold valves

Informații tehnice


atribute
Logistic Greutate86,57 g
Număr de porturi5
Debitul volumului650 l/min
  • Disponibil – Data livrării la cerere