Supapă de control pneumatică direcțională Festo VUVG-S10-P53E-ZT-M7-1T1L
Solenoid valve for individual connection VUVG
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:VUVG-S10-P53E-ZT-M7-1T1L
Rubix:d769951
Producator:573408
EAN:4052568220099



Documente
Detalii produs : VUVG-S10-P53E-ZT-M7-1T1L FESTO - FESTO 573408 SOLENOID VALVE
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Puncte forte
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Informații tehnice
atribute
| Număr de porturi | 5 |
|---|---|
| Debitul volumului | 280 l/min |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere