Supapă de control pneumatică direcțională Festo VUVG-B18-B52-ZT-F-1T1L

Solenoid valve for individual connection VUVG

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:VUVG-B18-B52-ZT-F-1T1L
Rubix:229412
Producator:8004893
EAN:4052568277581
brand logo

rezumat tehnic

Număr de porturi5
Vezi toate Caracteristice

Documente

Detalii produs : 8004893 - 8004893 VUVG-B18-B52-ZT-F-1T1L FESTO


This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.

Puncte forte

  • Compact universal valve
  • Connection technology via electrical connection box (E-box)
  • High flow rate relative to its size
  • In-line valves can be used as individual valves or manifold valves

Informații tehnice


atribute
Număr de porturi5
Debitul volumului1000 l/min
  • Disponibil – Data livrării la cerere