Supapă de control pneumatică direcțională Festo VUVG-L18-B52-ZT-G14-1R8L

Solenoid valve for individual connection VUVG

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:VUVG-L18-B52-ZT-G14-1R8L
Rubix:d766812
Producator:579128
brand logo

rezumat tehnic

Număr de porturi5
Vezi toate Caracteristice

Documente

Detalii produs : VUVG-L18-B52-ZT-G14-1R8L FESTO - FESTO 579128 SOLENOID VALVE VUVG-L18-B52-ZT-G14-1R8L


This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.

Puncte forte

  • Compact universal valve
  • Connection technology via electrical connection box (E-box)
  • High flow rate relative to its size
  • In-line valves can be used as individual valves or manifold valves

Informații tehnice


atribute
Număr de porturi5
Voltaj24 V
Presiune maximă a serviciului10 bar
Debitul volumului1380 l/min
Domeniul de presiune–0,9/10 bar
  • Disponibil – Data livrării la cerere