Componentă pneumatică - Terminal distribuitor SMC SV1300-5W1U
Solenoid Valve
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:SV1300-5W1U
Rubix:d558496
Producator:SV1300-5W1U
Documente
Detalii produs : SV1300-5W1U SMC - SMC SV1300-5W1U 5 PORT SOLENOID VALVE (IP67)
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere