Supapă de control pneumatică direcțională SMC SY5300R-5U1-NA

Solenoid Valve

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:SY5300R-5U1-NA
Rubix:d562877
Producator:SY5300R-5U1-NA
brand logo

rezumat tehnic

Număr de porturi5

Documente

Detalii produs : SY5300R-5U1-NA SMC - SMC SY5300R-5U1-NA


SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.

Informații tehnice


atribute
Număr de porturi5
  • Disponibil – Data livrării la cerere