Referințe
Univet:506U.14.01.02
Rubix:d699278


rezumat tehnic
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | gri |
| Material ocular | policarbonat |
Detalii produs : 506U.14.01.02 UNIVET - SAFETY SPECTACLES UNIVET 506U.14.01.02
The 506 UP model features technical and aesthetic improvements. The panoramic, wraparound lens is available with Vanguard Plus coating for superior performance in any working condition. Adjustable-length and -angle temples with rubber camber, fully adaptable bridge, and a new range of vibrant colors ensure a high degree of customization.
Informații tehnice
atribute
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | gri |
| Material ocular | policarbonat |
| Piese laterale reglabile | da |
| Culoare | gri |
| Material de bază | policarbonat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere