Distribuitoare - Regulator de debit SMC AS4301F-U04-12

Speed Controller

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:AS4301F-U04-12
Rubix:d553698
Producator:AS4301F-U04-12
EAN:3618030594610
brand logo

Documente

Detalii produs : AS4301F-U04-12 SMC - SMC AS4301F-U04-12 SPEED CONTROLLER


Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)

Informații tehnice


atribute
Curge102600 l/h
Presiune maximă a serviciului10 bar
Serieas
  • Disponibil – Data livrării la cerere