Potrivirea funcției SMC AS1201F-M5-06K

Speed Controller

Vedeți informațiile tehnice

Referințe

SMC:AS1201F-M5-06K
Rubix:d547320
Producator:AS1201F-M5-06K
brand logo

rezumat tehnic

Temperatura maximă60 °C
Vezi toate Caracteristice

Detalii produs : AS1201F-M5-06K SMC - SMC AS1201F-M5-06K SPEED CONTROLLER


Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting.

Informații tehnice


atribute
Temperatura maximă60 °C
Diametrul tubului exterior metric 26 mm
Tipul de filetaremetric
Domeniul de presiune0,1 bis 1,0 mpa
  • Disponibil – Data livrării la cerere