Distribuitoare - Regulator de debit SMC AS1201F-U10/32-04A
Speed Controller
Vedeți informațiile tehniceReferințe
SMC:AS1201F-U10/32-04A
Rubix:d547488
Detalii produs : AS1201F-U10/32-04A SMC - AS1201F-U10/32-04A SMC
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting.
Puncte forte
•Speed controller with residual pressure release valve
Large flow in-line style
Large flow in-line style
Informații tehnice
atribute
| Curge | 15600 l/h |
|---|---|
| Presiune maximă a serviciului | 10 bar |
| Serie | as |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere