Distribuitoare - Regulator de debit SMC AS1201F-U10/32-07A
Speed Controller
Vedeți informațiile tehniceReferințe
SMC:AS1201F-U10/32-07A
Rubix:d563260
Producator:AS1201F-U10/32-07A
EAN:3618035548502
Detalii produs : AS1201F-U10/32-07A SMC - AS1201F-U10/32-07A SMC
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting.
Puncte forte
•Speed controller with residual pressure release valve
Large flow in-line style
Large flow in-line style
Informații tehnice
atribute
| Curge | 27600 l/h |
|---|---|
| Presiune maximă a serviciului | 10 bar |
| Serie | as12 1f |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
