Distribuitoare - Regulator de debit SMC AS2201FS-G02-08-X214
Speed Controller
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:AS2201FS-G02-08-X214
Rubix:d562197
Producator:AS2201FS-G02-08-X214
Documente
Detalii produs : AS2201FS-G02-08-X214 SMC - AS2201FS-G02-08-X214 SMC
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Puncte forte
•Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
