Referințe
SMC:AS1201FM-M5-04-J
Rubix:d560477
Producator:AS1201FM-M5-04-J
Detalii produs : AS1201FM-M5-04-J SMC - AS1201FM-M5-04-J SMC
Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications.
Puncte forte
•Elbow type, speed control with one-touch fitting
Improved, Larger Push-Lock Handle
Improved, Larger Push-Lock Handle
Informații tehnice
atribute
| Curge | 420 l/h |
|---|---|
| Presiune maximă a serviciului | 10 bar |
| Serie | as-fm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
