Distribuitoare - Regulator de debit SMC AS2201F-G01-06W2D
Speed Controller
Vedeți informațiile tehniceReferințe
SMC:AS2201F-G01-06W2D
Rubix:d547275
Producator:AS2201F-G01-06W2D
Detalii produs : AS2201F-G01-06W2D SMC - AS2201F-G01-06W2D SMC
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Informații tehnice
atribute
| Curge | 12180 l/h |
|---|---|
| Presiune maximă a serviciului | 10 bar |
| Serie | as2 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere