Rulment cu role sferice NSK 22326CAME4
Spherical Roller Bearing: 22326 Series
Vedeți informațiile tehniceReferințe
NSK:22326CAME4
Rubix:d410837
Producator:22326CAME4 N
EAN:00029176008276





Detalii produs : 22326CAME4 NSK - 22326CAME4 NSK
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Puncte forte
Withstands radial and axial loads in both directions. Compensates for misalignment.
Aplicații
Designed for use in the most difficult conditions.
Informații tehnice
atribute
| Logistic Greutate | 29000 g |
|---|---|
| Diametrul interior | 130 mm |
| Diametrul exterior | 280 mm |
| Lățime | 93 mm |
| Tipul jocului rulmentului | cn |
| Cușcă | alamă |
| Focă | deschis |
| Viteza de referință | 1800 rpm |
| Limitați viteza | 1600 rpm |
| Sarcină statică de bază, radială - C0r | 1350000 N |
| Sarcină dinamică de bază, radială - Cr | 1240000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
