Rulment cu role sferice FAG 21307-E1-XL-K-TVPB

Spherical roller bearing on 2 rows of rollers

Vedeți informațiile tehnice

Referințe

FAG:21307-E1-XL-K-TVPB
Rubix:d340444
Producator:0190145110000
EAN:4026677808202
brand logo

rezumat tehnic

Diametrul interior35 mm
Diametrul exterior80 mm
Lățime21 mm
Vezi toate Caracteristice

Detalii produs : 21307-E1-XL-K-TVPB FAG - FAG 21307-E1-XL-K-TVPB SPHERICAL ROLLER BEARING 190145110000


Spherical roller bearings are designed to withstand heavy loads in environments subject to misalignment or shaft deflection. Widely used in industrial equipment such as compressors and gearboxes, they offer robustness, smooth operation, and a long service life.

Features:
This FAG spherical roller bearing features Schaeffler’s X-life technology. It is characterized by improved surface finishes, which significantly increase its service life and performance, while ensuring high resistance to radial and axial loads, even in the event of misalignment. It features a reinforced polyamide cage, guided by the inner ring, which enables quiet, low-friction operation and supports high rotational speeds. The tapered bore mounting allows for precise adjustment of the internal clearance to achieve optimal tightening or preload. Its E1 design, without a central shoulder, significantly improves dynamic load capacity.

Maintenance:
This self-aligning ball bearing requires lubrication suitable for the operating environment, using either grease or oil. The absence of a built-in relubrication system necessitates more rigorous maintenance. The condition of the lubricant should be checked regularly, and impeccable cleanliness must be ensured during maintenance operations. During continuous operation, the temperature must not exceed 120°C to preserve the integrity of the polyamide cage.

Sealing:
This spherical roller bearing is designed without seals. Its open design promotes efficient cooling, allows for free circulation of the lubricant, and helps reduce internal friction. However, this makes it more susceptible to external contaminants such as abrasive dust, moisture, corrosive liquids, or abrasive particles. On the other hand, this configuration facilitates relubrication and visual inspection of the components. It is therefore best to use it in clean environments or in protected systems, paying particular attention to the quality of the lubrication and preventive maintenance.

Brand Information:
Founded in 1883, FAG is a brand of the Schaeffler Group, a globally recognized leader in the manufacture of precision bearings. With a presence in more than 50 countries, it supports the industrial, automotive, and aerospace sectors with robust and reliable solutions. Renowned for its quality, FAG supplies mechanical components suited to the most demanding industrial environments.

Key benefits:
- Very high radial and axial load capacity thanks to the optimized E1 design.
- X-life technology for extended service life and consistent performance.
- Quiet and smooth operation, ideal for vibration-sensitive environments.
- Suitable for high speeds with low internal friction.
- Adjustable tapered mount allowing for precise adjustment of radial clearance.

Applications:
- Heavy-duty mechanical systems: ideal for rotating equipment subjected to continuous loads.
- Rotary or screw compressors: ensures smooth power transmission under constant pressure.
- High-capacity industrial fans: reliable operation at high speeds and in hot environments.
- Standard gearboxes: perfectly suited for combined loads and extended operation.
- Industrial pumps: compatible with pumps for water, air, or non-corrosive fluids in controlled environments.
- Auxiliary turbines: withstands variable loads in technical installations.
- Water treatment: excellent resistance in humid environments with easy maintenance.
- Air conditioning and ventilation (HVAC): stable performance with low vibration levels.
- Paper, textile, or plastic manufacturing: consistent performance even in the presence of vibrations or dust.

Informații tehnice


atribute
Logistic Greutate496 g
Diametrul interior35 mm
Diametrul exterior80 mm
Lățime21 mm
Tipul jocului rulmentuluicn
Cușcăpoliamidă
Focădeschis
Viteza de referință6800 rpm
Limitați viteza10900 rpm
Sarcină statică de bază, radială - C0r74000 N
Sarcină dinamică de bază, radială - Cr83000 N
  • Disponibil – Data livrării la cerere