Rulment cu role butoi SKF SRV.20219 MB

Spherical Roller Bearing

Vedeți informațiile tehnice

Referințe

SKF:SRV.20219 MB
Rubix:d737771
Producator:34632
EAN:7316577265166
SKF SPHERICAL ROLLER BEARING SINGLE ROW 20219 MB

rezumat tehnic

Diametrul interior95 mm
Diametrul exterior170 mm
Lățime32 mm
Vezi toate Caracteristice

Detalii produs : SRV.20219 MB SKF - SRV.20219 MB SKF


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)32x170x170 mm
Logistic Greutate3150 g
Diametrul interior95 mm
Diametrul exterior170 mm
Lățime32 mm
Focădeschis
Tipul jocului rulmentuluicn
Seriesrv.202
Cușcăalamă
  • Disponibil – Data livrării la cerere