Referințe
SKF:23156 VAB
Rubix:d1315868
EAN:7316576656644
Detalii produs : 23156 VAB SKF - SPHERICAL ROLLER BEARING SKF 23156 VAB
Spherical roller bearings consist of two symmetrical rows of rollers rolling between a spherical raceway shared by both rows on the outer ring and two separate raceways on the inner ring. The center of the spherical raceway on the outer ring lies on the axis at the center of the bearing.
Informații tehnice
atribute
| Logistic Greutate | 95600 g |
|---|---|
| Diametrul interior | 280 mm |
| Diametrul exterior | 460 mm |
| Lățime | 146 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
