Referințe
SKF:23172 CCK/C2W33
Rubix:d1299167
Detalii produs : 23172 CCK/C2W33 SKF - SPHERICAL ROLLER BEARING SKF 23172 CCK/C2W33
Spherical roller bearings consist of two symmetrical rows of rollers rolling between a spherical raceway common to both rows on the outer ring and two separate raceways on the inner ring. The center of the spherical raceway on the outer ring lies on the axis at the center of the bearing.
Informații tehnice
atribute
| Logistic Greutate | 210000 g |
|---|---|
| Diametrul interior | 360 mm |
| Diametrul exterior | 600 mm |
| Lățime | 192 mm |
| Tipul jocului rulmentului | c2 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
