Referințe
SKF:232/710 CAK/C3W33
Rubix:d1287119
EAN:7316570837339


rezumat tehnic
| Diametrul interior | 710 mm |
|---|---|
| Diametrul exterior | 1280 mm |
| Lățime | 450 mm |
Detalii produs : 232/710 CAK/C3W33 SKF - SPHERICAL ROLLER BEARING SKF 232/710 CAK/C3W33
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 2610000 g |
|---|---|
| Diametrul interior | 710 mm |
| Diametrul exterior | 1280 mm |
| Lățime | 450 mm |
| Tipul jocului rulmentului | c3 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere