Rulment cu role sferice Timken 24152EMBW33W45AC4
Spherical roller bearings - brass cage
Vedeți informațiile tehniceReferințe
Timken:24152EMBW33W45AC4
Rubix:d488527
Producator:190030728
EAN:0087796052369






Detalii produs : 24152EMBW33W45AC4 TIMKEN - TIMKEN 24152EMBW33W45AC4 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Puncte forte
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, land riding, finger-type cage. (W33) Standard lubrication holes and groove in outer ring. (W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling
Aplicații
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Informații tehnice
atribute
| Diametrul interior | 260 mm |
|---|---|
| Diametrul exterior | 440 mm |
| Lățime | 180 mm |
| Tipul jocului rulmentului | c4 |
| Cușcă | alamă |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
