Rulment axial cu role autoaliniate SKF 29344 E/VU029
Spherical Roller Thrust Bearing
Vedeți informațiile tehniceReferințe
SKF:29344 E/VU029
Rubix:d1276645
EAN:7316571650463

Detalii produs : 29344 E/VU029 SKF - SPHERICAL ROLLER THRUST BEARING SKF 29344 E/VU029
Puncte forte
- High load carrying capacity
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
Informații tehnice
atribute
| Logistic Greutate | 31600 g |
|---|---|
| Diametrul interior | 220 mm |
| Diametrul exterior | 360 mm |
| Lățime | 85 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
