Rulment de precizie / ax FAG B7006-E-T-P4S-TBTL, Diametrul interior: 30 mm | Diametrul exterior: 55 mm | Lățime: 13 mm
Spindle bearing B70…-E
Vedeți informațiile tehniceReferințe
FAG:B7006-E-T-P4S-TBTL
Rubix:d1250320



Detalii produs : B7006-E-T-P4S-TBTLFAG - PRECISION / SPINDLE BEARING FAG B7006-E-T-P4S-TBTL
Spindle bearings are single row angular contact ball bearings, consisting of solid outer and inner rings and ball and cage assemblies with solid window cages. They are not dismountable. These bearings are available open and sealed. Spindle bearings have reduced tolerances. They are particularly suitable for bearings with the highest requirements on guiding accuracy and speed suitability. They have proven themselves as bearings for spindles in machine tools.
Informații tehnice
atribute
| Diametrul interior | 30 mm |
|---|---|
| Diametrul exterior | 55 mm |
| Lățime | 13 mm |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
