Referințe
Mitutoyo:111-120
Rubix:d901870

rezumat tehnic
| Interval de măsurare, minim | 125 mm |
|---|---|
| Interval de măsurare, maxim | 150 mm |
Documente
Detalii produs : 111-120 MITUTOYO - MICROMETER MITUTOYO 111-120
This Spline Micrometer makes it easy for you to measure grooves and shaped parts.
It offers you the following benefits:
Stepped measuring surfaces.
Suitable for measuring grooves, splined shafts, recesses, shaped parts, etc.
Informații tehnice
atribute
| Interval de măsurare, minim | 125 mm |
|---|---|
| Interval de măsurare, maxim | 150 mm |
| Rezoluție | 0.01 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere