Referințe
Mitutoyo:111-123
Rubix:d893660
EAN:4946368008899

rezumat tehnic
| Interval de măsurare, minim | 200 mm |
|---|---|
| Interval de măsurare, maxim | 225 mm |
Detalii produs : 111-123 MITUTOYO - MICROMETER MITUTOYO 111-123
This Spline Micrometer makes it easy for you to measure grooves and shaped parts.
It offers you the following benefits:
Stepped measuring surfaces.
Suitable for measuring grooves, splined shafts, recesses, shaped parts, etc.
Informații tehnice
atribute
| Interval de măsurare, minim | 200 mm |
|---|---|
| Interval de măsurare, maxim | 225 mm |
| Diametrul axului | 18 mm |
| Absolvire | 3 mm |
| Rezoluție | 0.01 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere