Guler de fixare Elesa+Ganter GN 707.2-30-B12-AL
Split set collars, Steel / Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 707.2-30-B12-AL
Rubix:d579377
Producator:GN 707.2-30-B12-AL
EAN:4045525864023



Detalii produs : 707.2-30-B12-AL ELESA+GANTER - 707.2-30-B12-AL ELESA+GANTER
Split set collars GN 707.2 are used when the latter cannot be slipped over a shaft. For size d1 = 20 to 36 d3 is a through hole; starting from d1 = 42 d3 is a threaded blind bore. These set collars not only serve as an end stop, but they can also be used for fixing or triggering other components such as end limit switches.
Informații tehnice
atribute
| Logistic Greutate | 18 g |
|---|---|
| Diametrul interior | 12 mm |
| Material/finisare | Aluminiu |
| Diametrul exterior | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul interior
12 mm
