Roți de mână Elesa+Ganter GN 522.8-160-K14-A
Spoked handwheels for position indicators
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 522.8-160-K14-A
Rubix:d606463
Producator:522.8-160-K14-A
EAN:4045525275386





Detalii produs : GN 522.8-160-K14-A ELESA+GANTER - GN 522.8-160-K14-A ELESA+GANTER
Handwheels GN 522.8 are similar to spoked handwheels GN 522. They are, however, fitted with a housing to accept position indicators GN 000.8 and GN 000.3 and they are provided with a grub screw for fitting to the shaft. For large adjustments, the hub bore can be provided with a keyway. The shape of these handwheels does not only meet all demands for modern design but also covers all aspects for an ergonomical angle.
Informații tehnice
atribute
| Logistic Greutate | 337 g |
|---|---|
| Material/finisare | Plastic |
| Diametru | 160 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
