Știft de prindere Elesa+Ganter GN 313-6-D-2-NI
Spring bolts, Stainless Steel / Plastic knob
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 313-6-D-2-NI
Rubix:d587590
Producator:GN 313-6-D-2-NI
EAN:4045525743557



Detalii produs : 313-6-D-2-NI ELESA+GANTER - 313-6-D-2-NI ELESA+GANTER
The plunger of the Stainless Steel-Spring bolts GN 313 does not protrude in the inoperative position. It can be operated manually or in Type D and DK mechanically (pneumatic cylinder, cam plate, etc.) when it will protrude only as long as it is operated. Using the internal thread at identification 2 on the pressure side, special pressure bolts or a rod arrangement can be operated, for instance.
Informații tehnice
atribute
| Diametru | 6 mm |
|---|---|
| Lungime | 49 mm |
| Material/finisare | Oţel Inoxidabil |
| Standard | NON-STANDARD |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
