Știft de prindere Elesa+Ganter GN 313-5-AK-1-ST
Spring bolts, Steel / Plastic knob
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 313-5-AK-1-ST
Rubix:d599814
Producator:313-5-AK-1-ST
EAN:4045525086593



Detalii produs : GN 313-5-AK-1-ST ELESA+GANTER - GN 313-5-AK-1-ST ELESA+GANTER
The plunger of the spring bolts GN 313 does not protrude in the inoperative position. It can be operated manually or in Type D and DK mechanically (pneumatic cylinder, cam plate, etc.) when it will protrude only as long as it is operated. Using the internal thread at identification 2 on the pressure side, special pressure bolts or a rod arrangement can be operated, for instance.
Informații tehnice
atribute
| Diametru | 5 mm |
|---|---|
| Lungime | 42 mm |
| Material/finisare | Oțel |
| Standard | NON-STANDARD |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
